The vernier scale calliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The vernier callipers 14° face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The vernier calliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare. Dual-scale, high accuracy/resolution vernier calliper equipped with a thumb clamp and standard outside and inside jaws.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
±0.04 mm
Manufacturer Part Number
531-112
Accuracy (mm)
±0.04
Measuring Min (in)
0
Features & Benefits
Metric/Inch model
Capable of measuring outside, inside, depth and step dimensions
The slider moves only when the spring-loaded thumb grip is depressed
Allows step measurement
Metric/Inch models have dual reading Vernier scales
The Vernier calliper is constructed of corrosion-resistant stainless steel
Lock screw holds the sliding jaw position to obtain accurate measurement
With thumb clamp
Supplied with a vinyl holster in a fitted carton