Micrometer is designed to measure the small recess of electrical wire connectors. Blade width 0.5mm/0.02 inch. 0.60° point angle on spindle tip. 0.5mm/0.02 in flat on spindle tip. IP65 rated.
Technical Specification
More Information
Brand
Mitutoyo
Measuring Min (in)
0
Manufacturer Part Number
342-431-30
Measuring Min (mm)
0
Measuring Max (in)
1
Measuring Max (mm)
25.4
Features & Benefits
Measures the height of crimp contacts
The 342 series provides digital readout to 0.00005in/0.001mm and can be linked to the SPC system
Ratchet stop for a constant force device
With SPC output
Digimatic function same as the digimatic outside micrometers series 293