The digital screw thread micrometer with interchangeable anvil and spindle tips uses optional V-anvil and conical spindle inserts interchangeably to precisely measure pitch diameters of metric or unified screw threads. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout. Series 326 is a protection grade IP65, waterproof digimatic screw thread micrometer with interchangeable anvil/spindle tip.
Technical Specification
More Information
Brand
Mitutoyo
Measuring Min (in)
0
Manufacturer Part Number
326-351-30
Measuring Min (mm)
0
Measuring Max (in)
1
Additional Information
Includes: key, 1x battery
Measuring Max (mm)
25
Features & Benefits
Optional interchangeable 60° and 55°
V-anvil and conical spindle inserts are precision hardened, high-grade steel
Use by installing a suitable interchangeable anvil/spindle tip pair
Ratchet mechanism provides an audible click to ensure measurement performs at constant force
SPC output function allows for quick and easy data management in real time
Functions - zero/ABS setting, data hold, data output, function lock, 2 presets, inch/mm
Alarm - Low voltage, counting value composition error
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Frame has a non-slip finish for better grip in shop environments
Supplied in fitted plastic case
IP65 protection permits use in environments exposed to cutting oil, dust, etc