The vernier scale calliper with fine adjustment carriage measures outside and inside dimensions, along with depth and step, with high precision and control. The carriage feeds the slider finely for exceptionally precise measurements. The vernier callipers 14° face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The vernier calliper with thumb clamp is constructed of stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare. Dual-scale vernier calliper equipped with a fine-adjustment wheel and standard outside and inside jaws.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
±0.03 mm
Manufacturer Part Number
532-119
Accuracy (mm)
±0.03
Measuring Min (in)
0
Features & Benefits
Metric/Inch model
Fine-adjustment aids slider positioning
Allows step measurement
Inch and Metric/Inch models have dual reading scales on Vernier
The calliper is constructed of corrosion-resistant stainless steel
Lock screw holds the sliding jaw position to obtain accurate measurement
Supplied with a vinyl holster in a fitted carton