Spherical anvil micrometers are especially useful in measuring the wall thickness of small parts such as sleeves, collars, tubing's and various cylindrical workpieces. They are also used to measure dimensions from the inside of holes to outside edges. The spherical anvil contacts the inside curved surface providing a single point contact and permitting accurate gaging of the wall thickness to 0.0001in.
Technical Specification
More Information
Brand
Mitutoyo
Measuring Min (in)
1
Manufacturer Part Number
395-352
Measuring Min (mm)
25.4
Measuring Max (in)
2
Measuring Max (mm)
50.8
Features & Benefits
Spherical anvil type with Standard
Ratchet thimble for constant force
Carbide-tipped measuring faces
The 395 series can be linked to the SPC system
Provided with a constant-force device
Digimatic functions same as the Digimatic Outside micrometers series 293