The IP65 rated coolant-proof micrometer's ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements. A waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions.
Technical Specification
More Information
Brand
Mitutoyo
Measuring Min (in)
10
Manufacturer Part Number
293-356-30
Measuring Min (mm)
254
Measuring Max (in)
11
Measuring Max (mm)
279.4
Features & Benefits
World's highest performing micrometer overall
Measurement data output is available with a water-resistant connection cable
Frame is coated with an anti-slip finish for improved grip during use
Twice as long battery life than previous models improves throughput and efficiency
Auto power ON/OFF function saves battery life and allows for easier use
Includes a standard bar
Supplied in a plastic fitted case
IP65 protection permits use in environments exposed to cutting oil, dust, etc
Extended battery life of approximately 2.4 years
Ergonomic anti-slip frame cover and front panel for more comfortable hand-held measurements
Ratchet stop constant-force device
Oil-resistant material used for all plastic parts
Carbide measuring face
With SPC data output