The store will not work correctly in the case when cookies are disabled.
Mitutoyo 100mm Profile Projector Rotary Table
0 in stock today, 1 available in 30 days
Technical Specification
More Information Brand | Mitutoyo |
Type | Profile Projector Rotary Table |
Manufacturer Part Number | 172-196 |
Features & Benefits | For PJ-A3000 profile projectors and measuring microscopes
Table top diameter 146mm or 5.75in
Glass plate diameter 100mm or 3.94in
360° rotation range
Minimum angle reading 2 foot |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers