The spherical micrometer is available with either a spherical face on the anvil and a flat spindle measuring surface or with spherical measuring surfaces on the anvil and spindle, depending on the application. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
115-116
Measuring Min (mm)
25
Measuring Max (mm)
50
Features & Benefits
Available with spherical anvil and flat spindle or with spherical anvil and spherical spindle
Measurements are displayed on a mechanical analogue mechanical counter on the micrometer's frame
Designed to measure the wall thickness of various tubing, curved parts and pipe wall thickness
Spherical measuring face is 0.59in in diameter and carbide-tipped for durability
Ratchet mechanism provides audible click to ensure measurement is performed at constant force
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Frame has a non-slip finish for better grip in shop environment
Includes a standard bar
Carbide measuring face
Equipped with ratchet stop for constant measuring force
Supplied in fitted plastic case