Snap-on bore gauge features an activation handle with a precision-balanced spring that smoothly retracts the anvils when pressed. Titanium Nitride (TiN) coated measuring contact points provide excellent durability and impact resistance which allows the instrument to measure to the bottom of a blind hole. With the ABSOLUTE encoder, once the origin point is set with the ORIGIN button, the Borematic retains the setting for the entire battery life. Repeated origin setting (presetting) is no longer necessary.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy (in)
±0.0003
Manufacturer Part Number
04AZA755
Measuring Range (in)
2.5 - 3
Features & Benefits
Individual snap-open bore gauge
A snap-type digital display
Inside-diameter measuring instrument allows quick and easy measurement with lever operation
Titanium-coated measuring pins provide excellent durability and impact resistance
Three point contact measuring head enables highly repeatable measurement data to be obtained
Dual HOLD function buttons, optimally located, enable high operability
330° rotatable display unit for easy reading at any angle
Measurement can be made close to the bottom of a blind hole
Digimatic output port enables inclusion in statistical process/networked measurement system