AT103 linear scale with enhanced vibration resistance makes the more durable while innovative rubber lips keep dust and contaminants out of the unit. An armoured signal cable is used to connect the scale unit to a DRO counter for safe, accurate operations in harsh shop environments. The signal cable outlet can be positioned on either side of the detector head, allowing the signal cable to be connected from either direction. These linear scales offer sturdy construction-high resistance to vibration-protection rating are similar in upright and reclining position.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
5+5L/1000 µm
Manufacturer Part Number
539-142-30
Type
Linear Scale
Features & Benefits
A wide variety of measuring ranges are available in this standard type scale unit
Connectable to the KA counter or PSU-200
IP53 rated for protection from dust and spraying water
The innovative rubber lips keep out contaminants when you are using the scale in a machine shop
Maximum response speed 120 m/min
Signal cable length 7m
Operating temperature 0 to 45°C