The store will not work correctly in the case when cookies are disabled.
Paramount 30mm 12 Point Full Polish Paramount Combination Wrench
Product Information
30 Point standard length - metric. 15 degree Offset.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 00864439 |
Size (mm) | 30 |
Finish | Full Chrome |
Features & Benefits | Manufactured from Chrome Vanadium steel
Size clearly marked on wrench |
Overall Length (mm) | 394 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers