The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Greenfield Industries 3/4 - 10 NC x 2in OD HSS Round Adjustable Die
Technical Specification
More Information Brand Greenfield Industries Size 3/4 - 10 Manufacturer Part Number 88420633 Size (in) 3/4 Features & Benefits Used for threading bolts, studs, rods and other applications that require external threads
High speed steel provides excellent tool life
Will provide all standard classes of fit Outside Diameter (in) 2 Material HSS Thread Type NC Type Right Hand Round Adjustable Die Threads Per Inch 10
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.