The store will not work correctly in the case when cookies are disabled.
Accupro 3/8in Single Flute Carbide Upcut Router for Aluminium
0 in stock today, 1 available in 31 days
Product Information
Upcut Single Flute Routers for Plastic - Right Hand Spiral, Right Hand Cut. Designed for aluminium plate and single/multi sheet aluminium.
Technical Specification
More Information Brand | Accupro |
Cutting Diameter (in) | 3/8 |
Manufacturer Part Number | 71177208 |
Overall Length (in) | 3 |
Helix Angle (°) | 22 ° Helix |
Material | Solid Carbide |
Flute Length (in) | 1-1/8 |
Number of Flutes | Single Flute |
Cutting Width (in) | 3/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers