The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 3mm 2 Flute HSS-E TiAlN Ball Nose Long Slot Drill 0 in stock today, 1 available in 21 days
Product Information
Centre Cutting, Right Hand Spiral 30°
Technical Specification
More Information Brand Hertel Manufacturer Part Number HAT75524E Diameter (in) 0.12 Diameter (mm) 3 Features & Benefits DIN 327-D, Type N
Right hand spiral 30°, 2 flutes
HSS-Co8
Shank to DIN 1835-B (Weldon)
Centre cutting
Suitable to cut keyways to tolerance P9
For materials up to 1600 N/mm2
For profile and slot milling
Shank sizes: 6mm, 10mm, 12mm, 16mm, 20mm Material M42 Overall Length (in) 2.24 Number of Flutes 2 Overall Length (mm) 56 Coating/Finish TiAlN Helix Angle 30 End Mill Type Ball Nose Long Shank Type To DIN 1835-B (Weldon) Style Ball Nosed Finishing Profile Type Ball Nosed Slot Drills Flute Length (in) 0.32 Flute Length (mm) 8
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.