Digimatic snap-open bore gauge features the borematic enables the operator to take measurements more accurately and more quickly than ever before. One the origin point is set with the ORIGIN button, the borematic retains the setting for the entire battery life. Therefore no longer repeated origin setting (presetting) is necessary.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy (in)
0.00025
Manufacturer Part Number
568-474
Measuring Range (in)
4 - 4.5
Features & Benefits
Individual digimatic snap-open bore gauge
Large LCD digits of 8.5mm height for error-free reading
Carbide-tipped contact points ensure long life
GO/NO-GO judgment function
The absolute linear scale eliminates the fear of over-speed errors
With SPC data output
setting ring for origin point setting are optional
Can measure deep holes by attaching an optional extension rod
Measurement can be taken closer to the bottom of a blind bore