2820 spiral band is the all-rounder for unalloyed steel and non-ferrous metals. Designed for dry sanding with high removal rates as well as excellent edge stability and tear resistance, suitable for a wide variety of jobs ranging from removal of rust or paint to welding preparation whether on unalloyed steels or non-ferrous metals. Active additives help with grinding properties.
Technical Specification
More Information
Brand
Sia Abrasives
Type
Spiral Band
Diameter (mm)
45
Manufacturer Part Number
6208.6433.0080
Width (mm)
30
Grit
80
Features & Benefits
High edge stability, high initial tearing resistance
High performance for all metals
Aggressive cut
X-wt cloth backing
Closed coating
Resin over resin bonding