The store will not work correctly in the case when cookies are disabled.
Expert by Facom 51-121mm High Chromium Vanadium Steel Hinged Hook and Pin Wrench
0 in stock today, 1 available in 28 days
Technical Specification
More Information Brand | Expert by Facom |
Size (mm) | 51 - 121 |
Manufacturer Part Number | E112603 |
Overall Length (mm) | 267 |
Finish | High Chrome |
Material | Chromium Vanadium Steel |
Type | Hinged Hook and Pin Wrench |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers