The store will not work correctly in the case when cookies are disabled.
Magafor 6.2mm Uncoated 2 Flute Carbide Slot Drill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Magafor |
Manufacturer Part Number | D0620DAM |
Features & Benefits | Standard tool length
Made of carbide material |
Material | Carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Type | Slot End Mill |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers