The store will not work correctly in the case when cookies are disabled.
Hertel 7mm 2 Flute HSS-E Ball Nose Slot Drill
0 in stock today, 1 available in 27 days
Product Information
Centre Cutting, Right Hand Spiral 30°
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAA75508J |
Diameter (in) | 0.28 |
Diameter (mm) | 7 |
Features & Benefits | Hertel
DIN 327-D, Type N
Right hand spiral 30°, 2 flutes
HSS-Co8
Shank to DIN 1835-B (Weldon)
Centre cutting Shank Sizes: 1-6mm = 6mm, 6.5-10mm = 10mm, 11-15mm = 12mm, 16-18mm = 16mm, 20-22mm = 20mm, 25mm = 25mm |
Material | M42 |
Overall Length (in) | 2.4 |
Number of Flutes | 2 |
Overall Length (mm) | 60 |
Coating/Finish | Uncoated |
Helix Angle | 30 |
End Mill Type | Ball Nose Standard |
Shank Type | To DIN 1835-B (Weldon) |
Style | Ball Nosed Finishing Profile |
Type | Ball Nosed Slot Drills |
Flute Length (in) | 0.4 |
Flute Length (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers