The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal A08JSCLCR06 Internal ISO Boring Bar 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Kennametal Manufacturer Part Number 1098159 Functional Height Bottom (h1) (mm) 6 ISO Code A08JSCLCR06 Features & Benefits Steel bar with coolant
Right hand boring bar
Screw-on insert
Top clamping by screw for Screw-On inserts
80° rhomboid
5° bar style/lead angle
7° insert clearance angle Minimum Bore Diameter (mm) 11 Takes Insert CCMT060202LF Insert Screw MS1153 Head Length (mm) 18.9 Insert Size 6 mm Minimum Bore (mm) 11 Qualified Width (mm) 6 Style A-SCLC Type ISO Boring Bar Length (mm) 110 Wrench FT7 Overall Length (in) 4.3310 Overall Length (mm) 110 Insert CCMT060202LF Insert Hand Right
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.