The store will not work correctly in the case when cookies are disabled.
Select 1/2 Carat 3/8in Shank 2in OAL Single Point Diamond Dresser
0 in stock today, 1 available in 82 days
Product Information
High Quality Dressers, Designed for maximum tool life, For straight dressing and truing.
Technical Specification
More Information Brand | Select |
Type | Single Point Dresser |
Manufacturer Part Number | MDD6341 |
Carat Size (in) | 1/2 |
Additional Information | Great for dressing and truing vitrified grinding wheels. |
Features & Benefits | Great for dressing and truing vitrified grinding wheels |
Overall Length (in) | 2 |
Shank Size (in) | 3/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers