Carver T-Slot Clamps is only available to buy in quantities of 1
Product Information
T-Slot clamp is a popular solution for drilling, grinding, machining and planning applications. The secure holding power and unique design of the T-Slot offers a quicker and safer solution than using packers and bolts, eliminating any lose pieces in the working space. The T-Slot is highly flexible and can be used at any angle, with the head creating a push action when reversed.