The store will not work correctly in the case when cookies are disabled.
Interstate DIN 787-12-M12-80 T-Slot Bolt
0 in stock today, 1 available in 22 days
Product Information
Finish: Forged steel with milled T-slot guide faces, rolled thread. M6-M12 strength class 10.9, M14-M20 class 8.8.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | DIN78712M1280 |
Features & Benefits | Finish: Forged steel with milled T-slot guide faces, rolled thread. M6-M12 strength class 10.9, M14-M20 class 8.8 |
A (mm) | 11.7 |
B (mm) | 55 |
E (mm) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers