Ideal for writing, marking and drawing on almost all materials such as metal, rubber, plastic and composites. Low odour ink that is highly lightfast, smudge proof and heat resistant (withstands temperatures up to 100deg).
Technical Specification
More Information
Brand
Edding
Marker Type
Industrial Paintmarkers
Colour
Pink
Manufacturer Part Number
4-751009
Line Thickness (mm)
37988.00
Additional Information
The 751 bullet tip, stroke width at 1-2mm. Durable lacquer finish is resistant to many chemicals. Valve controlled ink flow. Highly visible on dark and transparent surfaces.
Features & Benefits
Ideal for writing, marking and drawing on almost all materials including metal, rubber, plastic and composites
Low odour ink that is highly lightfast, smudge proof and heat resistant (withstands temperatures upto 100°C)
Valve controlled ink flow
Durable lacquer finish is resistant to many chemicals
Highly visible on dark and transparent surfaces
750 – bullet tip, stroke width at 2 – 4 mm
751 – bullet tip, stroke width at 1 – 2 mm