Stanley Heavy-Duty Staple Guns is only available to buy in quantities of 1
Product Information
Heavy duty staple nail gun with aluminium housing for added durability and long lasting usability. Designed for thin woods and sheet materials and suitable for applications such as gardening, wire netting, insulation, beading, fencing, trim work and panelling. Features easy squeeze technology for reduced user fatigue and added driving power into materials. High and low power setting to control intensity of staple application when working on a variety of hard and soft materials. Fires STANLEY Type-G staples in 6mm (1-TRA704T), 8mm (1-TRA705T), 10mm (1-TRA706T ), 12mm (1-TRA708T) and 14mm (1-TRA709T) and STANLEY Type-J headed brad pins in 12mm (1-SWK-BN050T) and 15mm (1-SWK-BN625T).