Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
1130035/T
Cutting Diameter (mm)
3.5
Features & Benefits
Standard length
Ball nose
2, 3 and 4 flute
Right hand
30° Helical flute
Round shank
Carbide grade: K30F fine grain, 10% cobalt Application: For milling in a wide range of materials. High quality geometry and large core diameter increase tool life. Run with coolant at medium speeds