The store will not work correctly in the case when cookies are disabled.
Hertel 6.35 x 3mm Oval Shape with Double Cut Burr
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type E - Form TRE |
Manufacturer Part Number | CL872744195592 |
Style | Oval Shape with Double Cut |
Head Diameter (mm) | 6.35 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 9.5 |
ISO Number | E061003 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers