The store will not work correctly in the case when cookies are disabled.
Hertel 8 x 6mm Ball Nosed Cylinder with Single Cut Burr
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type C - Form WRC |
Manufacturer Part Number | CL872742195444 |
Style | Ball Nosed Cylinder with Single Cut |
Head Diameter (mm) | 8 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 19 |
ISO Number | C081906 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers