Dormer HSS Tin Coated Drill Sets - Metric is only available to buy in quantities of 1
Product Information
Jobber drill set in standard plastic cassette consisting out of 19 jobber length drills with straight shank, A002 diameters 1.0 up to 10.0mm in increments of 0.5mm, according to DIN 338 standard with 118° modified split point, HSS with TiN-tip coating for 4xD drilling without pecking in steel (above 2.0mm with uncoated finish and conical point).