Ruko HSS Roll Forged Drill Sets - Metric is only available to buy in quantities of 1
Product Information
Highly efficient standard drill suitable for all usual drilling work in all normal materials. High security against fracture. Applications: for steel and cast-steel alloyed and unalloyed up to 900 N/mm² strength, grey cast, malleable cast iron, die-cast metal, iron sinter, nickel-silver, graphite cast iron, bronze and brass.