Features PTC heat conducting ceramic elements to achieve an instant, odour-free heat. Ambient room thermostat maintains temperature at a preset level. Ideal for industrial applications with two heat settings or fan only.
Technical Specification
More Information
Brand
Sealey
Type
Heating
Manufacturer Part Number
PEH2001
Power Input
230-50Hz
Features & Benefits
Supplied with power cable and 3-pin plug.
Power Settings: 1000/2000W.
6,800Btu/hr (2kW) Heat output.
Weight: 1.75kg.
Size (W x D x H): 210 x 160 x 217mm.