The store will not work correctly in the case when cookies are disabled.
Edding 1.5 - 3mm 360 Blue Whiteboard Marker
Product Information
Drywipeable from virtually all non-porous surfaces. Produces strong, bold colours on enamel, glass and melamine whiteboards. Quality tested, low odour, pigment ink. Bullet tip, stroke width of 1.5-3mm.
Technical Specification
More Information Brand | Edding |
Marker Type | 360 Drywipe Boardmarkers |
Colour | Blue |
Manufacturer Part Number | 4-360003 |
Line Thickness (mm) | 1.5-3 |
Features & Benefits | Drywipeable from virtually all non-porous surfaces
Produces strong, bold colours on enamel, glass and melamine whiteboards
Quality tested, low odour, pigment ink
Bullet tip, stroke width of 1.5 – 3 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers