Nylon ball plungers in steel provide resistance to repeated impacts, moisture, solvents and heat up to 190°F. The nylon ball nose provides electrical insulating properties.
Technical Specification
More Information
Brand
Vlier
Type
Ball Plunger
Manufacturer Part Number
04399812
Force
Light
Additional Information
Includes: Locking Element
Initial End Force (lb)
2.25
Features & Benefits
Metric threads
Steel body with nylon ball
Highly durable and non-marring
Zinc plate with black, gold or clear chromate
Compact and lightweight
Withstands side loading
Controlled end forces
Positioning, locating, indexing, torque limiting, gear shifters, detents are typical uses
ROHS complaint