The store will not work correctly in the case when cookies are disabled.
Kennametal MS1154 Insert Screw
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1099643 |
Diameter (mm) | 3 |
Overall Length (mm) | 7.2 |
Type | Insert Screw |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers