Hexagon die nut designed to repair or clean out damaged external threads by re-cutting the original thread form by hand. A wrench or spanner can be used to rotate the die nut around the outside of the bolt, thus it can be used in difficult to access locations.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
F302M36
Size (mm)
36
Thread Length (in)
1.1/4
Features & Benefits
Uncoated finish
Metric coarse thread form
6g thread tolerance
Die thread chamfer to pitch ratio (1.75xTP)
Made of high speed steel tool
Right hand rotation/cutting
Meets BS 1127:1950 round dies standards