The store will not work correctly in the case when cookies are disabled.
Kennametal STCM8 Clamp Screw M8X1
0 in stock today, 10 available in 9 days
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1021455 |
Diameter (mm) | 8 |
Overall Length (mm) | 25.4 |
Type | Clamp Screw |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers