Ideal for marking metal. Indelible opaque paint and lead free. Hardened steel ball point 3mm. Possibility to mark upside down. Resistant to temperatures up to +200deg. Marking whatever the conditions of the surface: greasy, wet and rough.
Technical Specification
More Information
Brand
Intrama
Marker Type
Stylmark
Colour
Yellow
Manufacturer Part Number
MBPSDYE
Line Thickness (mm)
3.00
Features & Benefits
Ideal for marking metal
Indelible opaque paint, lead free
Hardened steel ball point 3 mm
Possibility to mark upside down
Resistant to temperatures up to +200°C