Digimatic indicator incorporates an internal calculation function that operates from plunger displacement. Using dedicated fixtures, measurements of outside and inside diameter and radius of curvature can easily be made without needing to use conversion tables or manual calculations and requiring access to only one side of the component to be measured.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy (in)
0.0001
Manufacturer Part Number
543-341B
Type
Digimatic Indicator ID-C
Display
LCD
Features & Benefits
The ABSOLUTE sensor restores the last origin position automatically when the indicator is turned on
The chance of over-speed error has been avoided
Tolerance judgement is available by presetting upper and lower limit values
Large, easy-to-read 7-digit LCD readout with a character height of 8mm
Can be rotated up to 330° to achieve the optimum reading position
Equipped with a data output port
That enables incorporation into measurement networking and statistical process control systems