The multi-function digital height gage provides precise measurement in a unit that is easy to use. This height gage has a rigid, double-column structure which ensures high measuring accuracy and repeatability. The included carbide-tipped long scriber is highly durable and provides accurate marks on workpiece. Functions are origin-setting, zero-setting, origin restoration, presetting, measuring direction, data hold, alarm, data output, fine and coarse height adjustment through knob and wheel combination.
Technical Specification
More Information
Brand
Mitutoyo
Type
Height Gauge
Manufacturer Part Number
192-633-10
Range (in)
0 - 40
Range (mm)
0 - 1000
Accuracy
±0.003 in;±0.07 mm
Accuracy (mm)
±0.07
Features & Benefits
Double column structure ensures high measuring accuracy
Ergonomic base fits comfortably in the hand
Better readability is provided
The drive handle is inclined to improve slider operability
Battery life is 3500 hours in continuous use
Large LCD display for easier measurement reading and to reduce eye strain
Large function buttons on display are positioned for easy operation
Inclined slider handle improves slider ergonomics
Rigid construction ensures repeatable measurements
Base is shaped to provide a secure grip
Coarse/fine feeding switch for fast adjustments and precise measurements
Alarm - low voltage, counting value composition error