Mitutoyo Dial Bore Gauge Sets is only available to buy in quantities of 1
Product Information
Standard type bore gauge is used to measure inside bore diameters. The bore gauge comes with interchangeable anvils to measure different bore diameters with the same gauge. A pendulum guide structure permits the slide of the gauge for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper. Bore gauge reduces the influence of heat from the operator's hand by 50 percent by increasing the grip size and making the grip hollow-structured, thereby retaining high-accuracy measurement.