Mitutoyo Internal Micrometer Heads is only available to buy in quantities of 1
Product Information
Snap-on bore gauge features an activation handle with a precision-balanced spring that smoothly retracts the anvils when pressed. Titanium Nitride (TiN) coated measuring contact points provide excellent durability and impact resistance which allows the instrument to measure to the bottom of a blind hole. With the ABSOLUTE encoder, once the origin point is set with the ORIGIN button, the Borematic retains the setting for the entire battery life. Repeated origin setting (presetting) is no longer necessary.