The mechanical disc micrometer uses flat discs made with hardened steel in our own Japanese facilities to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
123-101
Measuring Min (mm)
0
Measuring Max (mm)
25
Features & Benefits
Ratchet mechanism provides an audible click to ensure measurement performs at constant force
Knurled friction thimbles provide quick adjustments even when wearing gloves
Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
Frame has a baked enamel finish for durability and longer lifespan
Supplied in fitted plastic case