The store will not work correctly in the case when cookies are disabled.
Renishaw 100mm M4/M3 Ceramic Stylus Adaptor
0 in stock today, 1 available in 9 days
Product Information
Stylus adaptor is designed to allow styli with different thread sizes to be built into stylus configurations.
Technical Specification
More Information Brand | Renishaw |
Type | Stylus Adaptor |
Manufacturer Part Number | A-5000-7753 |
Material | Ceramic |
Overall Length (mm) | 100 |
Size (mm) | M4;M3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers