The store will not work correctly in the case when cookies are disabled.
Mitutoyo Measuring Profile Projector Fixture Mount Adaptor
0 in stock today, 1 available in 14 days
Product Information
Fixture adaptor plate for 302-711E.
Technical Specification
More Information Brand | Mitutoyo |
Type | Measuring Profile Projector Fixture Mount Adaptor |
Manufacturer Part Number | 999678 |
Features & Benefits | Suitable for 302-711E measuring profile projector
Rotation 360°
Stage size 112mm diameter
Glass size 66mm
Height 22mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers