Exol Excelfluid AL Soluble Cutting Fluids is only available to buy in quantities of 1
Product Information
Water-mix metalworking fluid designed for the machining of aluminium alloys in engineering has increased significantly over recent years, the variety of alloying materials used and the severity of machining operations employed has increased in complexity more recently. More typically, high stock removal rates are employed in finish to size operations. In such environments the cutting fluid has to withstand high rates of flow and be capable of providing outstanding hydrodynamic lubrication. Excelfluid AL has been designed with these more recent trends in mind, particularly where machining performance is critical on the more difficult high silicone alloys. Excelfluid AL is unique in its provision of lubrication in extreme pressure situations without the use of traditional surface active components. The design approach taken has produced a product which is particularly suitable for the aerospace industry where inter-granular corrosion is of concern, whilst providing a fluid which gives maximum protection from staining on high magnesium and copper alloyed materials. Fluids providing such levels of performance have traditionally been more susceptible to foam generation in low hardness waters where associated machining operations demand high coolant flow and pressure. The use of intrinsically low foaming components ensures that foaming is kept under control even in waters of less than 20 ppm total hardness.