Exol HD System Cleaners is only available to buy in quantities of 1
Product Information
HD System Cleaner is a highly effective, formaldehyde free biocidal cleaning agent designed for the sterilisation of machine tools where water-mix metalworking fluids are employed. HD System Cleaner is highly effective at lifting oily residues and swarf from heavily contaminated systems, whilst at the same time killing bacteria and fungal spores. Used at a concentration of 2%, HD System Cleaner should be added to the in-use metalworking fluid and circulated for between 24 and 48 hours prior to fluid change. The old fluid should then be drained from the machine and the system flushed with fresh clean water before the machine is filled with a new charge of metalworking fluid.