The store will not work correctly in the case when cookies are disabled.
Interstate 1-1/4in HSS-E Face Angle Milling Cutter
Product Information
Designed to take the place of arbour type cutters.
Technical Specification
More Information Brand | Interstate |
Cutting Angle | 90 ° |
Manufacturer Part Number | 327-6080 |
Cutting Diameter (in) | 1-1/4 |
Features & Benefits | Use during angular machine operations on a wide variety of materials
Available in 60° and 90° included angles |
Type | Face Angle Shank-Type |
Overall Length (in) | 2-13/32 |
Material | M-42 8% Cobalt |
Number of Teeth | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers