The store will not work correctly in the case when cookies are disabled.
Hertel 8 x 2mm Rad 4 Flute TiAlN Carbide Toric End Mill
0 in stock today, 1 available in 40 days
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HSC3008 |
Length of Cut (mm) | 9 |
Material | Sub micro grain carbide |
Helix Angle (°) | 30 ° Right hand helix |
Number of Flutes | 4 |
Coating/Finish | TiAIN Coated |
Overall Length (mm) | 63 |
Type | Toric Radius End Mills |
Radius (mm) | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers