The store will not work correctly in the case when cookies are disabled.
Kennametal MS2263 Insert Screw
Technical Specification
More Information Brand | Kennametal |
Maximum Cut Diameter (mm) | 32 |
Manufacturer Part Number | 5701293 |
Type | Insert Screw |
Cutting Diameter (mm) | 16;20;25;32 |
Diameter Range (mm) | 16 - 32 |
Features & Benefits | Suitable for Mill 4 series screw-on end mill |
For Use With | M4D016Z02M08LN11, M4D020Z03M10LN11, M4D025Z04M12LN11, M4D032Z05M16LN11, M4D032Z06M16LN11 |
Overall Length (mm) | 7.2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers