The store will not work correctly in the case when cookies are disabled.
Kennametal MS1294 Insert Screw
0 in stock today, 20 available in 14 days
Technical Specification
More Information Brand | Kennametal |
Maximum Cut Diameter (mm) | 42 |
Manufacturer Part Number | 1905810 |
Type | Socket Head Cap Screw |
Cutting Diameter (mm) | 40;42 |
Diameter Range (mm) | 40 - 42 |
Features & Benefits | Suitable for Mill 1-14, KSRM RP.T120 indexable shell mill |
For Use With | M200D40Z04RN12, 40A04RS90RP12, 42A04RS90RP12 |
Maximum Torque (Nm) | 4.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers